Zoro Homepage

1-3/8 in. OPEN-LOK Wood-Cutting Oscillating Multi-Tool Blade (1 pk)

  • Mfr # 49-25-1101

  • Zoro # G600689954


product price: $14.97
/ea

Key Features

Overall Length
4 1/16 in
Number of Pieces
1
Includes
1 Pack
Material
Steel
Blade Shape
Straight
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1101
Zoro #
G600689954
UPC #
045242570775
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Blade Width
1 3/8 in
Blade Length
2 1/16 in
Blade Thickness
1/32 in
Overall Width
1 3/8 in
Cutting Width
1-3/8 in
Overall Thickness
0.03 in

Details

Item
Oscillating Tool Blade
Number of Pieces
1
Includes
1 Pack
Material
Steel
Blade Shape
Straight
Cut Style
Flush Cut
Connection Style
Universal Open-Back
Compatible with Adapter
Milwaukee
Blade Type
Fast Cutting
Cutting Edge Style
Toothed
Edge Material
High Carbon Steel
Maximum Oscillations per Minute
20,000
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Materials Cut
Clean Wood, Drywall, PVC
Oscillating Tool Accessory Type
Cutting Blade
Blade Material
Steel
Primary Material Application
Wood
Product Type
Oscillating Tool Blade
For Workpiece Material
Clean Wood, Drywall, PVC

Description

Oscillating Tool Blade, Blade Type Fast Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 1/16 in, Overall Length 4 1/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Wood, Blade Thickness 1/32 in, Materials Cut Clean Wood, Drywall, PVC, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.