1-3/8 in. OPEN-LOK Japanese Tooth PRO-CURVE Hardwood-Cutting Oscillating Multi-Tool Blade (3 pk)

  • Mfr # 49-25-1133

  • Zoro # G000404546


product price:  $33.97
/pk 3, $11.32/ea

Key Features

Overall Length
4 1/16 in
Number of Pieces
3
Blade Type
Fast Cutting
Maximum Oscillations per Minute
20,000
Primary Material Application
Clean Hardwood, Drywall, PVC, Wood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
49-25-1133
Zoro #
G000404546
UPC #
045242570836
Country of Origin
United States

Dimensions

Overall Length
4 1/16 in
Blade Width
1 3/8 in
Blade Thickness
1/32 in
Blade Length
2 1/16 in
Cutting Width
1-3/8 in.
Overall Thickness
0.03 in
Overall Width
1 3/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
3
Blade Type
Fast Cutting
Maximum Oscillations per Minute
20,000
Primary Material Application
Clean Hardwood, Drywall, PVC, Wood
Blade Shape
Straight
Compatible with Adapter
Milwaukee
Connection Style
Universal Open-Back
Materials Cut
Clean Hardwood, Drywall, PVC, Wood
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Blade Material
Steel
Oscillating Tool Accessory Type
Multi-Tool Blade
Cutting Edge Style
Toothed
Edge Material
High Carbon Steel
Cut Style
Flush Cut
Includes
3 Pack
Material
Steel
For Workpiece Material
Clean Hardwood, Drywall, PVC, Wood
Product Type
Oscillating Tool Blade

Description

Oscillating Tool Blade, Blade Type Fast Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Steel, Blade Width 1 3/8 in, Blade Length 2 1/16 in, Overall Length 4 1/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Clean Hardwood, Drywall, PVC, Wood, Blade Thickness 1/32 in, Materials Cut Clean Hardwood, Drywall, PVC, Wood, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material High Carbon Steel, Compatible with Adapter Milwaukee

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.