Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Metal-Cutting Oscillating Multi-Tool Blade (2 pk)

  • Mfr # 49-25-1502

  • Zoro # G300404598


product price: $29.97
/pk 2, $14.99/ea

Key Features

Overall Length
3 9/16 in
Number of Pieces
2
Compatible with Adapter
Milwaukee
Cutting Edge Style
Toothed
Primary Material Application
Bolts, Cement Board, Hard Metal, Metal Pipe, Plaster, Screws
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1502
Zoro #
G300404598
UPC #
045242571109
Country of Origin
United States

Dimensions

Overall Length
3 9/16 in
Blade Width
1 3/8 in
Blade Thickness
1/32 in
Blade Length
1 1/2 in
Cutting Width
1-3/8 in
Overall Thickness
0.04 in
Overall Width
1 3/8 in

Details

Item
Oscillating Tool Blade
Number of Pieces
2
Compatible with Adapter
Milwaukee
Cutting Edge Style
Toothed
Primary Material Application
Bolts, Cement Board, Hard Metal, Metal Pipe, Plaster, Screws
Edge Material
Carbide
Materials Cut
Bolts, Cement Board, Hard Metal, Metal Pipe, Plaster, Screws
Blade Material
Bi-Metal
Direct Fit For Tool Brand
Bosch (w/ Universal Mounts), Craftsman, DEWALT, Dremel, Fein (w/ Universal Mounts), Hitachi, Makita (w/ Universal Mounts), Metabo (w/ Universal Mounts), Metabo HPT, Milwaukee, Porter Cable, Ridgid, Rockwell, Ryobi
Connection Style
Universal Open-Back
Maximum Oscillations per Minute
20,000
Blade Type
Straight Cutting
Blade Shape
Straight
Cut Style
Flush Cut
Oscillating Tool Accessory Type
Multi-Tool Blade
Material
Bi-Metal
Includes
2 Pack
For Workpiece Material
Bolts, Cement Board, Hard Metal, Metal Pipe, Plaster, Screws
Product Type
Oscillating Tool Blade

Description

This Milwaukee 49-25-1502 Oscillating Tool Blade is the perfect tool for cutting through a variety of materials. It comes in a pack of two, with 1 3/8" and 1 1/2" blades. This versatile blade is compatible with Bosch, DEWALT, Dremel, Fein, Makita, Milwaukee and Ridgid oscillating tools. The open back connection style allows you to quickly and easily change out blades as needed. With a plunging cut style and tooth edge design, this blade provides high performance cutting on tough materials like cement board, hard metal, metal pipe and plaster. The Milwaukee 49-25-1502 Oscillating Tool Blade has the quality you need to get the job done right.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.