Zoro Homepage

1-3/8 in. OPEN-LOK TITANIUM ENHANCED Carbide Teeth Multi-Material Oscillating Multi-Tool Blade (2 pk)

  • Mfr # 49-25-1522

  • Zoro # G100404590


product price: $29.97
/pk 2, $14.99/ea

Key Features

Overall Length
3 9/16 in
Number of Pieces
2
Blade Material
Bi-Metal
Blade Length
1 1/2 in
Blade Width
1 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-25-1522
Zoro #
G100404590
UPC #
045242571154
Country of Origin
United States

Dimensions

Overall Length
3 9/16 in
Blade Length
1 1/2 in
Blade Width
1 3/8 in
Blade Thickness
1/32 in
Cutting Width
1-3/8 in
Overall Width
1 3/8 in
Overall Thickness
0.03 in

Description

Oscillating Tool Blade, Blade Type Straight Cutting, Connection Style Universal Open-Back, Blade Shape Straight, Blade Material Bi-Metal, Blade Width 1 3/8 in, Blade Length 1 1/2 in, Overall Length 3 9/16 in, Maximum Oscillations per Minute 20,000, Primary Material Application Cement Board, Soft Metals, Plaster, Wood & Screws, Blade Thickness 1/32 in, Materials Cut Cement Board, Copper Pipe, Plaster, Wood & Screws, Cut Style Flush Cut, Cutting Edge Style Toothed, Edge Material Carbide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.