1-3/8" Quick Change Tang Drive Steel Hawg Cutter
Mfr # 49-57-1377
Zoro # G5128277
product price: $164.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 3/8 in
Annular Cutter Drive Style
Tang
Cutting Depth
1 in
Shank Dia.
3/4 in
Cutter Material
Carbide
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-57-1377
Zoro #
G5128277
UPC #
045242202027
Country of Origin
Japan
Dimensions
Diameter
1 3/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Shank Thread Size
MT3
For Chuck Size
MT3
Cutter Diameter
1 3/8 in
Maximum Cutting Depth
1 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Tang
Cutter Material
Carbide
Application
Mild Steel, Stainless Steel
Annular Cutter Grouping
Annular Cutter
Stack Cut Teeth
No
For Tool Type
Magnetic Drill Presses
Series
49-57
Primary Material Application
Stainless Steel
Pilot Pin Included
No
Finish - Machining
Bright
Measurement System
Fractional Inch
Decimal Equivalent
1.375
Sub Brand
Steel Hawg(R)
Material - Machining
Carbide
Shank Type - Machining
Tang Shank
Description
Annular Cutter, Carbide, Bright, 1 3/8 in, Tang Shank, Shank Diameter 3/4 in, Shank Thread Size MT3, For Chuck Size MT3, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.