Zoro Homepage

1-7/16" TCT Annular Cutter 2" Depth

  • Mfr # 49-59-4144

  • Zoro # G1573938


product price: $99.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
For Tool Type
Magnetic Drill Presses
Shank Diameter
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-4144
Zoro #
G1573938
UPC #
045242513840
Country of Origin
China

Dimensions

Diameter
1 7/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Shank Diameter
3/4 in
Overall Length
3 5/8 in
Cutter Diameter
1 7/16 in
For Chuck Size
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
For Tool Type
Magnetic Drill Presses
Series
49-59
Shank Type - Machining
Weldon Flat
Material - Machining
Carbide
Finish - Machining
Bright
Decimal Equivalent
1.4375
Primary Material Application
Steel
Measurement System
Fractional Inch
Stack Cut Teeth
No
Pilot Pin Included
No

Description

Annular Cutter, Carbide, Bright, 1 7/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.