Zoro Homepage

1-7/32" Quick Change Sheet Metal Carbide Cutter

  • Mfr # 49-57-8317

  • Zoro # G5129521


product price: $44.99
/ea

Key Features

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Max. Cutting Depth
3/16 in
Arbor Design
Arbor Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-57-8317
Zoro #
G5129521
UPC #
045242205622
Country of Origin
Japan

Dimensions

Max. Cutting Depth
3/16 in
Shank Size
3/8 in
Saw Dia.
1 7/32 in
Pilot Drill Size
3/8 in dia x 2 3/4 in L
Pilot Drill Length
2 3/4 in
Pilot Drill Diameter
3/8 in
Overall Diameter
1 7/32 in
Cutting Depth - Maximum
3/16 in

Details

Primary Saw Application
Metal
Tooth Material
Carbide Tipped
Application
Mild Steel, Stainless Steel
Arbor Design
Arbor Not Included
Item
Hole Cutter
Replacement Arbor No.
Mfr. No. 49-57-0035
Hole Saw Product Grouping
Hole Cutters
Number of Teeth
4
Replacement Pilot Drill No.
Mfr. No. 49-57-0038
Primary Material Application
Steel
Number of Teeth (Hole Cutters Only)
4
Materials Cut
Sheet Metal
Impact Rated
Not Impact Rated
For Use With
48Z566, 48Z567
For Workpiece Material
Sheet Metal
Compatible Manufacturer Model Number
49-57-0035

Description

Hole Cutters, Hole Cutter, Primary Saw Application Metal, Number of Pieces 1, Max. Cutting Depth 3/16 in, Arbor Design Arbor Not Included, Tooth Material Carbide Tipped, Number of Teeth 4, Thread Size Not Applicable, Replacement Arbor No. Mfr. No. 49-57-0035, Shank Size 3/8 in, Pilot Drill Size 3/8 in dia x 2 3/4 in L, Replacement Pilot Drill No. Mfr. No. 49-57-0038, Application Mild Steel, Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.