Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-7/8" Floor Utility Nozzle

  • Mfr # 49-90-2011

  • Zoro # G512845912


product price: $12.99
/ea

Key Features

Material
Plastic
Fits Brand
Universal
Height
4.75 in
Inlet Dia.
1.875 in
Width
2.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-90-2011
Zoro #
G512845912
UPC #
045242543441
Country of Origin
United States

Dimensions

Height
4.75 in
Inlet Dia.
1.875 in
Width
2.75 in
Length
6.75 in

Details

Material
Plastic
Fits Brand
Universal
Color
Black
For Use With
Milwaukee 1-7/8 Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8 diameter vacuum hoses

Description

The MILWAUKEE® 1-7/8" Floor Utility Nozzle makes cleaning up larger areas faster. The nozzle is designed to clean in wider paths on all surface types, saving time and increasing efficiency. The bevels on either side of the nozzle ensure this vacuum nozzle won’t get stuck to surfaces and allow it to glide more easily in a rocking motion. The gray color indication ring allows for quick size identification of its 1-7/8" diameter. This Floor Utility Nozzle is compatible with Milwaukee 1-7/8" Vacuum Hoses (49-90-1996, 49-90-1984, 49-90-1986) and other 1-7/8" diameter vacuum hoses.


  • Compatible with other 1-7/8" diameter vacuum hoses
  • 6" cleaning width
  • Gray color ring for quick identification of its 1-7/8" diameter
  • Optimized for use on hard surfaces

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.