1-7/8" x 1" Annular Cutter
Mfr # 49-59-1875
Zoro # G4926451
product price: $129.99
/ea
Free Shipping & Returns
Key Features
Diameter
1 7/8 in
Annular Cutter Drive Style
Weldon
Shank Dia.
3/4 in
Material - Machining
High Speed Steel
For Tool Type
Magnetic Drill Presses
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-59-1875
Zoro #
G4926451
UPC #
045242207718
Country of Origin
Germany
Dimensions
Diameter
1 7/8 in
Cutting Depth
1 in
Shank Dia.
3/4 in
For Chuck Size
3/4 in
Shank Diameter
3/4 in
Cutter Diameter
1 7/8 in
Maximum Cutting Depth
1 in
Details
Item
Annular Cutter
Annular Cutter Drive Style
Weldon
Material - Machining
High Speed Steel
For Tool Type
Magnetic Drill Presses
Shank Type - Machining
Weldon Flat
Pilot Pin Included
No
Decimal Equivalent
1.875
Stack Cut Teeth
No
Primary Material Application
Steel
Finish - Machining
Black Oxide
Series
49-59
Measurement System
Fractional Inch
Description
Annular Cutter, High Speed Steel, Black Oxide, 1 7/8 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 1 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.