Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1-9/16 IN. SPLI 5316-21

1-9/16 IN. SPLI (Discontinued)

  • Mfr # 5316-21
  • Zoro # G502542241
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5316-21
Zoro #
G502542241
UPC #
45242223886
Country of Origin
Unknown

Dimensions

Length
17.75 Inches
Width
6.0 Inches
Height
17.5 Inches
Cord Length
13 ft

Details

Material
Metal, plastic
Voltage
120
Handle Type
D-Handle
Type
Rotary Hammer, Hammer
Standards
ETL Listed, UL Listed
Features
Chisel Lock Positions, Electronic Speed Control, Reverse, Side Handle
Amps
10.5
Product Storage Included
Case
Chuck Design
Keyless
Certifications
CSA Certified
Maximum RPM
450
Core Bit Capacity (in)
4
Impact Energy
5.5 ft-lb
Powered Tool Power Source
Electric - Corded
Maximum Blasts Per Minute
300
Variable Speed
Yes
Corded / Cordless
Corded
Chuck Type
Spline

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.