Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1-9/16" SDS Max Hammer Drill Kit 2717-21HD

1-9/16" SDS Max Hammer Drill Kit (Discontinued)

  • Mfr # 2717-21HD
  • Zoro # G504338040
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2717-21HD
Zoro #
G504338040
UPC #
-
Country of Origin
Unknown

Description

The M18 FUEL1-9/16” SDS Max Rotary Hammer is the first to world 18V SDS Max cordless solution. By utilizing proprietary M18 FUELtechnology, the 1-9/16” SDS Max rotary hammer is able to drill as fast as a corded SDS Max rotary hammers, deliver corded durability, and provide over 20 minutes of continuous chipping. POWERSTATEBrushless Motor delivers 5 ft-lbs of impact energy for the more demanding, heavy-duty applications. Including dry coring and medium duty chipping in both concrete block and reinforced concrete. Powered by the M18REDLITHIUMHIGH OUTPUTXC8.0 battery pack which delivers up to 5X more run-time, 35% more power and runs 60% cooler than standard lithium-ion batteries, the 1-9/16” SDS Max rotary hammer delivers over 20 minutes of continuous chipping. It also includes REDLINK PLUSIntelligence, the most advanced electronic system on the market, to prevent damage to the tool and battery from overloading and overheating.The M18 FUEL1-9/16” SDS Max Rotary Hammer is part of Milwaukee’s complete cordless rotary hammer solution, ranging from Compact SDS Plus to SDS Max, all powered by the M18REDLITHIUMbattery system.

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.