Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1-9/16" x 2" Annular Cutter

  • Mfr # 49-59-2156

  • Zoro # G4926564


product price: $129.99
/ea
Free Shipping & Returns

Key Features

Annular Cutter Drive Style
Weldon
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
1 9/16 in
For Chuck Size
3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-59-2156
Zoro #
G4926564
UPC #
045242208036
Country of Origin
Germany

Dimensions

Diameter
1 9/16 in
Cutting Depth
2 in
Shank Dia.
3/4 in
Cutter Diameter
1 9/16 in
For Chuck Size
3/4 in
Shank Diameter
3/4 in
Maximum Cutting Depth
2 in

Details

Item
Annular Cutter
Annular Cutter Drive Style
Weldon
For Tool Type
Magnetic Drill Presses
Shank Type - Machining
Weldon Flat
Finish - Machining
Black Oxide
Decimal Equivalent
1.5625
Primary Material Application
Steel
Measurement System
Fractional Inch
Stack Cut Teeth
No
Material - Machining
High Speed Steel
Series
49-59
Pilot Pin Included
No

Description

Annular Cutter, High Speed Steel, Black Oxide, 1 9/16 in, Weldon Flat, Shank Diameter 3/4 in, For Chuck Size 3/4 in, Maximum Cutting Depth 2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.