Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1" EMT Iron Conduit Bender 48-22-4082

1" EMT Iron Conduit Bender (Discontinued)

  • Mfr # 48-22-4082
  • Zoro # G6432284
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-4082
Zoro #
G6432284
UPC #
045242002528
Country of Origin
China

Details

Item
Iron Conduit Bender 1"
Application
For Conduit Bending
Construction
Steel
Type
Handle Included
For Use With
1" EMT, 3/4" IMC, 3/4" Rigid
Pedal
Yes

Description

Iron Conduit Bender 1

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.