1 gal Sprayer Kit, Poly, 4 ft L Hose, 24 in L Wand, Adjustable Cone/ Fan Nozzle Spray Pattern

  • Mfr # 2528-21G1, 49-16-2764

  • Zoro # G010839215


product price:  $236.63
/ea
Free Shipping & Returns

Key Features

Sprayer Pressure Release
No
Tank Material
Poly
Hose Length
4 ft
Wand Length
24 in
Wand Material
Stainless Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2528-21G1, 49-16-2764
Zoro #
G010839215
UPC #
045242638482
Country of Origin
China

Dimensions

Hose Length
4 ft
Wand Length
24 in
Fill Opening Size
2 in
Battery Size
12V

Details

Sprayer Tank Capacity
1 gal
Sprayer Pressure Release
No
Tank Material
Poly
Wand Material
Stainless Steel
Nozzle Spray Pattern
Adjustable Cone/ Fan
Max Sprayer Pressure
80 psi
Item
Sprayer Kit
Tank Capacity
1 gal
Adjustable Nozzle
Yes
Power Source
Cordless
Spray Distance Vertical
17 ft
Sprayer Nozzle Material
Brass
In Tank Filter
Yes
Sprayer Application
Lawn and Garden, Pest Control
Application
Lawn and Garden, Pest Control
Includes
Onboard Measuring Cup, Shoulder Strap, Strainer; Battery
Features
3-Mode Pressure Adjustment Knob, Dual Diaphragm Pump, Fully Compatible with The M12 System, One and Two Hand Use; Requires Batteries
Requires Batteries
Yes
Basic Power Source
Battery - 2Ah
Voltage
12V
Includes Batteries
Yes
Battery Type
Li-Ion
Battery Capacity
2 Ah
Number of Batteries Included
1
Spray Distance
17' Vertical Spray Distance
Product Type
Chemical Sprayer
Nozzle Material
Brass
Tool Weight
6.2 lb
Spray Distance - Maximum
17 ft
Number of Chargers Included
1
Chemical Compatibility
Fertilizer, Fungicide, Herbicide, Insecticide, Pesticide
Includes Bare
Battery Included
Pressurizing Method
Battery Pump
Battery Platform
M12(TM)
Sprayer Pressure - Maximum
80 psi
Sprayer Form
Handheld

Description

Sprayer Kit, Power Source Cordless, Tank Capacity 1 gal, Tank Material Poly, Hose Length 4 ft, Wand Length 24 in, Wand Material Stainless Steel, Application Lawn, Garden and Agriculture, Includes Onboard Measuring Cup, Shoulder Strap, Strainer

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.