1 in Drive Impact Socket Standard Socket, Black Phosphate, Socket Size 1 3/16", SAE
Mfr # 49-66-6551
Zoro # G410087759
product price: $47.49
/eaKey Features
Drive Size
1 in
Size
1-3/16 in
Overall Length
2 1/8 in
Number of Points
6
Finish
Black Phosphate
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-66-6551
Zoro #
G410087759
UPC #
045242584628
Country of Origin
China
Dimensions
Drive Size
1 in
Size
1-3/16 in
Overall Length
2 1/8 in
Depth
2.13 in
Socket Depth
Standard
Width
2.16 in
Socket Size
1 3/16 in
Description
Impact Socket, Socket Size 1 3/16 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes, Standards ASME
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.