Zoro Homepage

1 in Drive Impact Socket Standard Socket, Black Phosphate, Socket Size 13/16", SAE

  • Mfr # 49-66-7841

  • Zoro # G810087786


product price: $47.49
/ea

Key Features

Drive Size
1 in
Size
13/16 in
Overall Length
2 1/8 in
Number of Points
4
Finish
Black Phosphate
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-7841
Zoro #
G810087786
UPC #
045242826919
Country of Origin
China

Dimensions

Drive Size
1 in
Size
13/16 in
Overall Length
2 1/8 in
Depth
2.13 in
Socket Size
13/16 in
Width
2.16 in
Socket Depth
Standard

Details

Item
Impact Socket
Number of Points
4
Finish
Black Phosphate
Material
Steel
Type
Impact
Tether Ready
No
Drive Type
Impact
Measurement Type
SAE
Impact Rated
Yes
Socket Shape
4-Point
Color
Black
Includes
(1) SHOCKWAVE Impact Duty™ 1" Drive 13/16" 4 Point Socket
Unit of Measurement
Inch
Includes Locking
Locking Not Included
Tether Status
Not Tether Capable
Includes Thin Wall
No Thin Wall
Includes Non-Marring
Non-Marring Not Included
Product Type
Impact Socket
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated

Description

Impact Socket, Socket Size 13/16 in, 4-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 1 in, SAE, Impact Rated Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.