Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Milwaukee Tool 1 in. Micrometer 2780

1 in. Micrometer (Discontinued)

  • Mfr # 2780
  • Zoro # G702717067
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2780
Zoro #
G702717067
UPC #
46609027802
Country of Origin
China

Details

Item
Micrometer
Resolution
0.0005 in
Range
0 to 1 in
Accuracy
0.0005 in
Finish
Satin Finish frame
Measurement Type
SAE

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.