Zoro Homepage

1 in. SHOCKWAVE Impact Duty 3/4 in. Drive Deep Well 6 Point Impact Socket

  • Mfr # 49-66-6339

  • Zoro # G101259489


product price: $27.49
/ea

Key Features

Overall Length
3 35/64 in
Number of Points
6
Finish
Black Phosphate
Socket Depth
Deep
Bolt Clearance
13/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6339
Zoro #
G101259489
UPC #
045242583089
Country of Origin
China

Dimensions

Drive Size
3/4"
Size
1"
Overall Length
3 35/64 in
Socket Depth
Deep
Socket Length
3 35/64 in
Wall Thickness
3/16 in
Socket Size
1 in

Details

Item
Deep Impact Socket
Number of Points
6
Finish
Black Phosphate
Bolt Clearance
13/16 in
Drive Type
Impact
Insulated
No
Tether Ready
No
Standards
ASME
Impact Rated
Yes
Measurement Type
SAE
Compatible Fastener Type
Adapters, Wrenches
Socket Shape
6-Point
Non-Magnetic
Yes
Material
Steel
Locking
No
Non-Sparking
No
Fastener-Holding Type
Friction
Impact Rated Status
Impact Rated
Includes Non-Marring
Non-Marring Not Included
Includes Locking
Locking Not Included
Series
SHOCKWAVE(TM) Impact Duty
Includes Insulation
Not Insulated
Includes Thin Wall
No Thin Wall
Tether Status
Not Tether Capable
Product Type
Impact Socket

Description

Deep Impact Socket, Socket Size 1 in, 6-Point, Steel, Black Phosphate, Deep, Impact, Drive Size 3/4 in, SAE, Impact Rated Yes, Bolt Clearance 13/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.