Zoro Homepage

1 in. SHOCKWAVE Impact Duty 3/8 in. Drive Standard 6 Point Impact Socket

  • Mfr # 49-66-6114

  • Zoro # G501259355


product price: $9.50
/ea

Key Features

Overall Length
1 11/32 in
Number of Points
6
Finish
Black Phosphate
Material
Steel
Non-Magnetic
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-66-6114
Zoro #
G501259355
UPC #
045242580712
Country of Origin
China

Dimensions

Drive Size
3/8"
Size
1"
Overall Length
1 11/32 in
Socket Depth
Standard
Socket Length
1 11/32 in
Socket Size
1 in
Wall Thickness
1/8 in

Details

Item
Standard Impact Socket
Number of Points
6
Finish
Black Phosphate
Material
Steel
Non-Magnetic
Yes
Tether Ready
No
Bolt Clearance
5/8 in
Drive Type
Impact
Locking
No
Insulated
No
Measurement Type
SAE
Standards
ASME
Non-Sparking
No
Compatible Fastener Type
Adapters, Drivers, Ratchets, Wrenches
Impact Rated
Yes
Socket Shape
6-Point
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Product Type
Impact Socket
Series
SHOCKWAVE(TM) Impact Duty
Impact Rated Status
Impact Rated
Includes Thin Wall
No Thin Wall
Includes Locking
Locking Not Included

Description

Standard Impact Socket, Socket Size 1 in, 6-Point, Steel, Black Phosphate, Standard, Impact, Drive Size 3/8 in, SAE, Impact Rated Yes, Bolt Clearance 5/8 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.