Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 in. x 36 in. 4-Cutter Spline Rotary Hammer Drill Bit

  • Mfr # 48-20-4380

  • Zoro # G806372544


product price: $154.00
/ea
Free Shipping & Returns

Key Features

Shank Type - Machining
Spline
Overall Length
36 in
Drill Bit Size
1in
Flute Length
4 in
Shank Diameter
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-20-4380
Zoro #
G806372544
UPC #
045242103720
Country of Origin
Germany

Dimensions

Overall Length
36 in
Drill Bit Size
1in
Flute Length
4 in
Shank Diameter
0.75 in
Maximum Drilling Depth
31 in

Details

Item
Rotary Hammer Drill
Shank Type - Machining
Spline
Finish - Machining
Bright (Uncoated)
Material - Machining
Carbide Tipped
For Tool Type
Rotary Hammer
Decimal Equivalent
1
Number of Cutter Heads
4
Number of Pieces
1
Primary Material Application
Brick, Cinder Block, Concrete, Reinforced Concrete
Measurement System
Fractional Inch
Impact Rated
Yes
Bit Type
Percussion

Description

Rotary Hammer Drill, Spline, 1 in, Carbide Head, 36 in Overall Length, Maximum Drilling Depth 31 in, Shank Diameter 3/4 in, Bright (Uncoated)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.