Zoro Homepage
This item is Discontinued.
Milwaukee Tool 1 in. x 6 in. Wood Bit 48-13-0088

1 in. x 6 in. Wood Bit (Discontinued)

  • Mfr # 48-13-0088
  • Zoro # G703966037
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-0088
Zoro #
G703966037
UPC #
45242224845
Country of Origin
Unknown

Description

Milwaukee 1 in. x 6 in. SPEED FEEDwood bits let you drill up to 10X faster than flat boring bits. These self-feeding wood bits feature double wing spurs for drilling fast holes in clean wood. The feed screw and dual cutting edges permit fast cutting of clean holes that are ideal for feeding wire or bolts.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.