Zoro Homepage

1" S&D Black Oxide Drill Bit

  • Mfr # 48-89-2754

  • Zoro # G7593205


product price: $38.97
/ea

Key Features

Drill Bit Size
1 in
Overall Length
6 in
Drill Bit Point Angle
135 Degrees
Material
HSS
Finish
black oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2754
Zoro #
G7593205
UPC #
045242167319
Country of Origin
China

Dimensions

Drill Bit Size
1 in
Overall Length
6 in
Drilling Depth
3 in
Shank Dia.
1/2 in
Flute Length
4 in

Details

Item
Silver and Deming Drill
Drill Bit Point Angle
135 Degrees
Material
HSS
Finish
black oxide
Number of Flutes
2
Shank Type
Hex
Impact Rated
No
Cutting Direction
Right Hand
Features
135 Degrees Split Point, 3-Flat Secure Grip Shank, Reduced Shank Diameter
Decimal Equivalent
1.0000 in
Shank Type - Machining
Straight with Three Flats
Finish - Machining
Black Oxide
Flute Type
Parabolic
Measurement System
Fractional Inch
Drill Bit Point Type
Split Point
Primary Material Application
Plastic, Wood
Spiral Direction
Right Hand
Material Grade - Machining
Heavy Duty
Material - Machining
High Speed Steel
Coolant Fed
Non-Coolant Through

Description

Silver and Deming Drill, Drill Bit Size 1 in, 135 Degrees Drill Bit Point Angle, Material - Machining High Speed Steel, Finish - Machining Black Oxide

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.