Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" Aluminum Pipe Wrench with POWERLENGTH Handle

  • Mfr # 48-22-7213

  • Zoro # G6611713


original price: $49.97
10% off
new price: $44.97
/ea

Key Features

Overall Length
10 in
Jaw Capacity
1 1/2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-7213
Zoro #
G6611713
UPC #
045242518654
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in

Details

Item
Straight Pipe Wrench
Jaw Capacity
1 1/2 in
Handle Material
Aluminum
Handle Type
Ergonomic
Nonsparking
No
Features
New-to-World POWERLENGTH Design Featuring High-Leverage Handle; Dual Coil Springs for Maximum Durability and Tool Life; Limited Lifetime Warranty; OVERBITE JAW Allows for Largest Gripping Surface; Ergonomic Handle Design that Helps Prevent Fatigue and Slip
Jaw Material
Alloy Steel
Material
Steel
Finish
Black Oxide
Insulated
No
Adjustment Type
Groove
Adjustable
Manual
Tether Style
Tether Ready
Jaw Texture
Serrated
Corrosion Resistant
No
Non-Magnetic
Yes

Description

10L Aluminum Pipe Wrench with POWERLENGTH Handle challenges the status quo of a 10" pipe wrench. The 10-inch slim profile wrench head makes it easier for you to access tight spaces and overhead applications. The new-to-world POWERLENGTH handle is longer than competitive pipe wrenches giving you maximum leverage. Like previous pipe wrenches, the 10L Aluminum Pipe Wrench features an OVERBITE JAW design with a 1-1/2" capacity, giving you the largest gripping surface. Dual coil springs offer you maximum durability and tool life. The ergonomic handle form has been designed to give you maximum comfort and won’t dig into your palms while in use. The 10" adjustable pipe wrench features tough, hardened jaws to give you increased grip and tooth durability. MILWAUKEE stands behind their product and offers a Limited Lifetime Warranty with all pipe wrenches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.