1/0 AWG - 750 MCM Aluminum THHN / XHHW Bushing Kit for M12 and M18 Cable Strippers
Mfr # 49-16-BKITA
Zoro # G3128109
product price:Â $399.00
/ea
Free Shipping & Returns
Key Features
Max. Bushing I.D.
1.09 in
For Wire/Cable Type
THHN/XHHW AL
Cable Type
Al THHN / XHHW
Jacket MIL Thickness
80 mil
Max. Cable Dia.
750 MCM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-16-BKITA
Zoro #
G3128109
UPC #
045242566686
Country of Origin
China
Dimensions
Jacket MIL Thickness
80 mil
Max. Cable Dia.
750 MCM
Jacket Thickness
80 mil
Maximum Bushing Inside Diameter
1.09 in
Details
Item
Stripping Bushing
Max. Bushing I.D.
1.09 in
For Wire/Cable Type
THHN/XHHW AL
Cable Type
Al THHN / XHHW
Product Type
Cable Stripper Bushing Kits
Number of Pieces
12
Aluminum Wire Capacity
1/0 AWG to 750MCM
Compatible Cable/Wire Type
THHN/XHHW
Compatible Manufacturer Model Number
2435-20, 2935-20
Compatible Cable Material
Aluminum
Compatible XHHW Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Compatible THHN Cable Manufacturer
CME, Encore, General, Priority, Prysmian, Southwire
Description
Stripping Bushing, Product Type Cable Stripper Bushing Kits, Copper Wire Capacity Not Applicable, Aluminum Wire Capacity 1/0 AWG to 750MCM, Compatible Cable Material Aluminum, Compatible Cable/Wire Type THHN/XHHW, Compatible Manufacturer Model Number 2435-20, 2935-20, Number of Pieces 12, Compatible THHN Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Compatible XHHW Cable Manufacturer CME, Encore, General, Priority, Prysmian, Southwire, Jacket Thickness 80 mil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.