Zoro Homepage

10 in Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # 48-22-6310

  • Zoro # G9794897


product price: $16.97
/ea

Key Features

Plier Jaw Style
Straight Jaw
Features
Forged Design, Hardened Teeth, Punch Electrical Knock Outs, Ream and Punch Handles, Rust Resistant
Material
Steel
Finish
Polished
Jaw Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6310
Zoro #
G9794897
UPC #
045242342280
Country of Origin
Viet Nam

Dimensions

Overall Length
10 in
Jaw Width
1/2 in
Jaw Length
1 3/8 in

Details

Plier Jaw Style
Straight Jaw
Features
Forged Design, Hardened Teeth, Punch Electrical Knock Outs, Ream and Punch Handles, Rust Resistant
Material
Steel
Finish
Polished
Handle Type
Comfort Grip
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
7
Max. Jaw Opening
2 in
Insulated
Yes
Nonsparking
No
Adjustment Type
Groove Joint
Plier Product Group
Pliers
Tether Capable
Tether Capable
Item
Tongue and Groove Plier
Tether Style
Tether Capable
Weight
0.945 lb
For Use With
Clamping Materials, Irregularly Shaped Objects, Nuts and Bolts
Adjustment Mechanism
Groove Joint
Non-Sparking
No
Tether Ready
No
Plier Type
Tongue & Groove Pliers
Jaw Texture
Serrated
Maximum Jaw Opening
2 in
Jaw Opening Type
Manual
Handle Color
Red
Steel Type
Alloy Steel
Number of Jaw Positions
7
Jaw Shape
Flat
Plier Material
Steel
Grip Style
Deluxe Cushion

Description

The Milwaukee 48-22-6310 10" Comfort Grip Straight-Jaw Pliers are the perfect tool for handling smaller tasks. With a jaw width of 1/2 in., this tongue and groove plier has straight jaws. The comfort grip handle provides you with an easy grip, while the grooved joint allows for easy adjustment. This polished steel plier is made of heavy duty material that is designed to last. These Milwaukee 10" Tongue and Groove Pliers are the ideal tool for all your smaller projects.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.