
10" DIAMOND MAX Continuous, Tile Diamond Blade
Mfr # 49-93-9210
Zoro # G315665946
product price: $72.97
/eaKey Features
Rim Type
Continuous
Cutting Type
Wet/Dry
Arbor Shape
Round
Overall Diameter
10 in
Material
Diamond
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
49-93-9210
Zoro #
G315665946
UPC #
045242282135
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 in
Overall Diameter
10 in
Details
Item
Diamond Saw Blade
Rim Type
Continuous
Cutting Type
Wet/Dry
Arbor Shape
Round
Material
Diamond
Compatible Product Type
Angle Grinder
Speed - Maximum
6,115 RPM
For Workpiece Material
Granite, Marble, Tile
Description
Diamond Blade 10 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.