
10" DIAMOND MAX Segmented Turbo, General Purpose Diamond Blade
Mfr # 49-93-9010
Zoro # G815544406
product price: $72.47
/eaKey Features
Arbor Size
5/8 in, 7/8 in
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
49-93-9010
Zoro #
G815544406
UPC #
045242102815
Country of Origin
Thailand
Dimensions
Arbor Size
5/8 in, 7/8 in
Overall Diameter
10 in
Blade Dia.
10 in
Arbor Hole Size
7/8 in - 5/8 in
Details
Item
Diamond Saw Blade
Rim Type
Segmented, Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Compatible Product Type
Masonry Saw
Speed - Maximum
6,115 RPM
Material
Diamond
For Workpiece Material
Block, Brick, Concrete, Stone
Kerf
0.102 in
Max. RPM
6115
Blade Tooth Material
Diamond
Materials Cut
Concrete / Block / Brick
Blade Type
Masonry/Concrete
Tooth Configuration
Segmented Rim
Non-Stick Coating
No
Description
Diamond Blade 10 In
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.