Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10" DIAMOND MAX Turbo, General Purpose Diamond Blade

  • Mfr # 49-93-9110

  • Zoro # G215544402


product price: $72.97
/ea

Key Features

Arbor Size
5/8 in
Rim Type
Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Overall Diameter
10 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-93-9110
Zoro #
G215544402
UPC #
045242281749
Country of Origin
Thailand

Dimensions

Arbor Size
5/8 in
Overall Diameter
10 in
Arbor Hole Size
5/8 in
Blade Dia.
10 in

Details

Item
Diamond Saw Blade
Rim Type
Turbo
Cutting Type
Wet/Dry
Arbor Shape
Round
Speed - Maximum
6,115 RPM
For Workpiece Material
Block, Brick, Concrete, Pavers, Roof Tile
For Concrete Type
Hard Aggregate
Material
Diamond
Compatible Product Type
Masonry Saw
Blade Tooth Material
Diamond
Max. RPM
6115
Materials Cut
Concrete / Block / Brick
Non-Stick Coating
No
Kerf
0.11 in
Tooth Configuration
Segmented Rim
Blade Type
Masonry/Concrete

Description

Diamond Blade 10 In

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.