Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Torque Lock Deluxe Cushion Grip Locking Plier

  • Mfr # 48-22-3410

  • Zoro # G7549202


product price: $17.97
/ea

Key Features

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, Screwdriver Through-Hole
Handle Type
Overmold
Jaw Length
1 1/8 in
Jaw Width
29/64 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3410
Zoro #
G7549202
UPC #
045242324965
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/8 in
Jaw Width
29/64 in
Overall Length
10 in
Jaw Thickness
29/64 in
Length
10"

Details

Features
Corrosion Resistant, Curved Jaw Maximizes Pressure Points, Faster and Release of Tool, Limited Lifetime Warranty, Screwdriver Through-Hole
Handle Type
Overmold
Material
Steel
Finish
Chrome Plated
Includes
(1) 10 in Torque Lock Curved Jaw Locking Pliers with Durable Grip
Jaw Capacity
2 in
Jaw Release Lever
1-Handed
Nonsparking
No
Plier Item
Curved Jaw Locking Pliers with Grip
Plier Jaw Style
Curved Jaw
Screw Mechanism
Torque Lock
Tether Capable
Tether Capable
Wire Cutter
Yes
Plier Product Group
Pliers
Item
Locking Plier
Tether Style
Tether Capable
Weight
1.375 lb
Application
Torque Lock for Faster Setup and More Force for the Jobsite
Non-Sparking
No
Maximum Jaw Opening
3 in
Jaw Shape
Curved
Plier Type
Locking Pliers
Handle Style
Comfort Grip
Additional Tool Functions
Wire Cutter
Grip Style
Deluxe Cushion
Tether Ready
Yes
Steel Type
Alloy Steel
Insulated
No
Adjustment Mechanism
Torque Lock(TM)
Plier Material
Steel
Includes Wire Cutter
Yes
Handle Opening Type
Lever
Type
Curved Jaw

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Comfort Grip, Handle Opening Type Lever, Overall Length 10 in, Maximum Jaw Opening 3 in, Jaw Length 1 1/8 in, Includes Wire Cutter Yes, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Torque Lock for Faster Setup and More Force for the Jobsite

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.