Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Torque Lock Deluxe Cushion Grip Locking Plier

  • Mfr # 48-22-3810

  • Zoro # G4313605


product price: $21.97
/ea

Key Features

Features
Corrosion Resistant, Ergonomic Handles with Anti-Pinch Design, Faster and Release of Tool, Limited Lifetime Warranty, Straight Jaw Maximizes Contact Points on Jobsite Work Surfaces
Handle Type
Overmold
Jaw Length
1 1/4 in
Jaw Width
19/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3810
Zoro #
G4313605
UPC #
045242472659
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/4 in
Jaw Width
19/32 in
Overall Length
10 in
Jaw Thickness
5/8 in
Length
10"

Details

Features
Corrosion Resistant, Ergonomic Handles with Anti-Pinch Design, Faster and Release of Tool, Limited Lifetime Warranty, Straight Jaw Maximizes Contact Points on Jobsite Work Surfaces
Handle Type
Overmold
Material
Steel
Finish
Chrome Plated
Includes
(1) 10" Torque Lock Straight Jaw Locking Pliers with Grip
Jaw Capacity
1-7/8 in
Jaw Release Lever
One Hand Operation
Nonsparking
No
Plier Item
Straight Jaw Locking Pliers with Grip
Plier Jaw Style
Straight Jaw
Screw Mechanism
Torque Lock
Tether Capable
Tether Capable
Wire Cutter
Yes
Plier Product Group
Pliers
Item
Locking Plier
Standards
ASME
Tether Style
Tether Capable
Application
Milwaukee(R) Torque Lock(TM) Locking Tools provide faster setup and more locking force for the professional tradesmen
Weight
0.28 lb
Handle Style
Ergonomic
Adjustment Mechanism
Torque Lock(TM)
Grip Style
Deluxe Cushion
Non-Sparking
No
Handle Opening Type
Lever
Plier Material
Steel
Jaw Bend
0 Degrees
Tether Ready
Yes
Steel Type
Alloy Steel
Maximum Jaw Opening
1 7/8 in
Includes Wire Cutter
No
Insulated
No
Plier Type
Locking Pliers
Additional Tool Functions
Wire Cutter
Jaw Shape
Flat

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Flat, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 10 in, Maximum Jaw Opening 1 7/8 in, Jaw Length 1 1/4 in, Includes Wire Cutter No, Grip Style Deluxe Cushion, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Milwaukee(R) Torque Lock(TM) Locking Tools provide faster setup and more locking force for the professional tradesmen

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.