Zoro Homepage

10 in Torque Lock Locking Plier

  • Mfr # 48-22-3610

  • Zoro # G4122940


product price: $18.97
/ea

Key Features

Features
Corrosion Resistant, Faster and Release of Tool, Limited Lifetime Warranty, Maxbite(TM) Jaw Maximizes Pressure Points for Round Pipe, Hex Bolts and Many Other Locking Tool Applications
Handle Type
Ergonomic
Jaw Length
1 1/2 in
Jaw Width
19/32 in
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3610
Zoro #
G4122940
UPC #
045242358311
Country of Origin
Taiwan, Province of China

Dimensions

Jaw Length
1 1/2 in
Jaw Width
19/32 in
Overall Length
10 in
Jaw Thickness
5/8 in
Length
10"

Description

Locking Plier, Plier Type Locking Pliers, Jaw Shape Curved, Handle Style Ergonomic, Handle Opening Type Lever, Overall Length 10 in, Maximum Jaw Opening 1 7/8 in, Jaw Length 1 1/2 in, Includes Wire Cutter No, Tether Ready Yes, Additional Tool Functions Wire Cutter, Non-Sparking No, Insulated No, Adjustment Mechanism Torque Lock(TM), Application Hex Bolts, Misc. Fasteners, Round Pipe

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.