10 Pair Ear Plugs
Mfr # 48-73-3001
Zoro # G9181564
product price: $4.97
/pk 10, $0.50/eaKey Features
Noise Reduction Rating
32 dB
Earplug Color
Red
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-73-3001
Zoro #
G9181564
UPC #
045242552467
Country of Origin
China
Dimensions
Earplug Size
Universal
Ear Plug Size
Universal
Details
Item
Ear Plugs
Noise Reduction Rating
32 dB
Earplug Color
Red
Reusability
Disposable
Cord Options
Uncorded
Earplug Shape
Bullet
Earplug Material
Foam
Pairs Per Package
10
Noise Reduction Rating NRR
32 dB
Disposable/ Reusable
Disposable
Ear Plug Shape
Bullet
Color
Red
Description
Ear Plugs,10 Pairs,PK10, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.