Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10 in Straight Jaw Tongue and Groove Plier, Serrated

  • Mfr # 48-22-6510

  • Zoro # G7269460


product price: $18.97
/ea

Key Features

Overall Length
10 in
Plier Jaw Style
Straight Jaw
Features
Forged Strength, Induction Hardened Teeth, Reaming Head, Rust Protection
Material
Metal
Finish
Black Oxide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-6510
Zoro #
G7269460
UPC #
045242518760
Country of Origin
China

Dimensions

Overall Length
10 in
Jaw Width
1/2 in
Jaw Length
1 3/8 in

Details

Plier Jaw Style
Straight Jaw
Features
Forged Strength, Induction Hardened Teeth, Reaming Head, Rust Protection
Material
Metal
Finish
Black Oxide
Handle Type
Ergonomic with Dipped Grips
Plier Item
Tongue and Groove Pliers
No. of Jaw Positions
7
Max. Jaw Opening
2 in
Insulated
No
Plier Product Group
Pliers
Tether Capable
Not Tether Capable
Adjustment Type
Groove Joint
Item
Tongue and Groove Plier
Nonsparking
No
Tether Style
Not Tether Capable
Weight
1.14 lb
For Use With
Electrical Knock Outs, Pipes
Plier Material
Steel
Jaw Shape
Flat
Jaw Texture
Serrated
Plier Type
Tongue & Groove Pliers
Tether Ready
No
Maximum Jaw Opening
2 in
Jaw Opening Type
Manual
Grip Style
Deluxe Cushion
Non-Sparking
No
Adjustment Mechanism
Groove Joint
Number of Jaw Positions
7

Description

These Milwaukee 48-22-6510 10" Straight Jaw Pliers are the perfect tool for your next project. The plier jaws have a straight jaw style, which means they can grip objects of various shapes and sizes. The black oxide finish helps to protect against rust and corrosion. With an ergonomic handle with dipped grips, you will have maximum comfort while using this plier. It has a groove joint adjustment type, so you can adjust the jaw opening quickly and easily. You'll be amazed at how these Milwaukee Tongue & Groove Pliers help you complete your next project in no time.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.