Zoro Homepage

100 ft Cordless Drain Cleaning Machine, 18.0

  • Mfr # 2775B-211, 48-11-1865

  • Zoro # G3635528


product price: $1,147.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
18 V
Chuck Type
Keyless
Includes
SWITCH PACK(TM) Drum, Anchor Cable, (2) Batteries, Drop Head Cable, Charger
Standards
UL/CSA/IEC/EN 60745-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2775B-211, 48-11-1865
Zoro #
G3635528
UPC #
045242004577
Country of Origin
China

Dimensions

Cable Size
3/8 in
Minimum Drain Line Inside Diameter
1 1/4 in
Maximum Drain Line Inside Diameter
4 in

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Augers Included 1, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number 35GJ99, 54DM19, Charger Model Number 23Y581, Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.