Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 ft Cordless Drain Cleaning Machine, 18.0

  • Mfr # 2775E-211, 48-11-1865

  • Zoro # G7594152


product price: $1,197.99
/ea
Free Shipping & Returns

Key Features

Max. Run
100 ft
Voltage
18 V
Chuck Type
Keyless
Includes
Drum with Anchor Cable, (2) 5/8 in x 50 ft Open Wind Coupling Cable, Medium Cable Head Attachment Kit
Standards
UL Listed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2775E-211, 48-11-1865
Zoro #
G7594152
UPC #
-
Country of Origin
China

Dimensions

Cable Size
5/16 in
Maximum Drain Line Inside Diameter
4 in
Minimum Drain Line Inside Diameter
1 1/4 in

Details

Max. Run
100 ft
Voltage
18 V
Chuck Type
Keyless
Includes
Drum with Anchor Cable, (2) 5/8 in x 50 ft Open Wind Coupling Cable, Medium Cable Head Attachment Kit
Standards
UL Listed
Operating Speed
0 to 250 RPM
Battery Pack Replacement
35GJ99, 481Z44
Charger Replacement
23Y581
Drum Characteristics
Integrated Drum Brake
Series
M18 FUEL(TM)
Drain Line Capacity I.D.
1-1/4 in to 4 in
Battery Capacity
5.0 Ah
Cordless Tool Battery Type
Li-Ion
Battery Included
(2) 35GJ99, 481Z44
Features
Fully Enclosed Drum, On-Tool Accessory Attachment Storage
Included Charger
23Y581
Green Environmental Attribute
Product is Rechargeable
Brushless Motor
Yes
No. of Batteries Included
3
Item
Drain Gun Kit
Number of Tools
1
Corded/Cordless
Cordless
Cable Lock Mechanism
No
Power Source
Cordless
Maximum Run
100 ft
Number of Batteries Included
3
Battery Model Number
(2) 35GJ99, 481Z44
Number of Augers Included
1
Maximum Operating Speed
250 RPM
Drum Style
Integrated Drum Brake
Includes Batteries
Yes
Charger Model Number
23Y581

Description

Drain Gun Kit, Maximum Drain Line Inside Diameter 4 in, Minimum Drain Line Inside Diameter 1 1/4 in, Number of Augers Included 1, Battery Capacity 5 Ah, Power Source Cordless, Battery Model Number (2) 35GJ99, 481Z44, Charger Model Number 23Y581, Chuck Type Keyless

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.