Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

100 pc. SHOCKWAVE Impact Duty Driver Bit PACKOUT Set

  • Mfr # 48-32-4082

  • Zoro # G7805064


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Shank Size
1/4 in
Overall Length
1 in, 1 7/8 in, 2 in, 3 1/2 in
Impact Rated
Impact Rated
Material
Alloy Steel
Includes
1/4 in Nut Driver, 5/16 in Nut Driver, Hex 1/4 in, Hex 1/8 in, Hex 3/16 in, Hex 3/32 in, Hex 5/32 in, Hex 7/64 in, Hex 9/64 in, PH1, PH2, PH3, PR2, SL #12, SL #4, SL #6, SL#10, SL#8, SQ1, SQ2, SQ3, T10, T15, T20, T25, T27, T30
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
48-32-4082
Zoro #
G7805064
UPC #
045242569465
Country of Origin
Taiwan, Province of China

Dimensions

Shank Size
1/4 in
Overall Length
1 in, 1 7/8 in, 2 in, 3 1/2 in
Bit Length
1 in, 1 7/8 in, 2 in, 3 1/2 in
Hex Shank Size
1/4 in
Bit Industry Size
PH1, PH2, PH3, PR2, SL12, SL6, SL10, SL8, S1, S2, S3, T10, T15, T20, T25, T27, T30

Details

Item
Driver Bit Set
Impact Rated
Impact Rated
Material
Alloy Steel
Number of Pieces
100 pc. + PACKOUT Organizer
Includes
1/4 in Nut Driver, 5/16 in Nut Driver, Hex 1/4 in, Hex 1/8 in, Hex 3/16 in, Hex 3/32 in, Hex 5/32 in, Hex 7/64 in, Hex 9/64 in, PH1, PH2, PH3, PR2, SL #12, SL #4, SL #6, SL#10, SL#8, SQ1, SQ2, SQ3, T10, T15, T20, T25, T27, T30
Fastening Tool Item
Impact Driver Bit Set
No. of Pieces
100
Shank Shape
Hex
Application - Tools
Power
Fastening Tool Material
Alloy Steel
Product Type
Driver Bit Set
Nutsetters Included
(1) 1 7/8 in Nut Driver -1/4, (1) 1 7/8 in Nut Driver- 5/16
Number of Bit Holders Included
1
Number of Driver Bits Included
97
Number of Drill Bits Included
0
For Modular Tool Storage System
PACKOUT(TM)
Number of Sockets Included
0
Driver Bits Included
(1) 1 in Hex 1/4 in, (1) 1 in Hex 1/8 in, (1) 1 in Hex 3/16 in, (1) 1 in Hex 3/32 in, (1) 1 in Hex 5/32 in, (1) 1 in Hex 7/64 in, (1) 1 in Hex 9/64 in, (1) 1 in SL #12, (1) 1 in SL #4, (1) 1 in SL #6, (1) 1 in SL#10, (1) 1 in SL#8, (1) 3.5 in PH2, (1) 3.5 in SQ2, (1) 3.5 in T25, (1) DE PH2/ SL#10, (1) DE PH2/PH2, (1) DE PH2/SQ2, (1) DE PH2/T25, (1) DE T20/T25, (2) 1 in PH2, (2) 1 in PH3, (2) 1 in PR2, (2) 1 in SQ1, (2) 1 in SQ3, (2) 1 in T10 (2) 1 in T15, (2) 1 in T27, (2) 1 in T30, (2) 2 in PH1, (2) 2 in PH3, (2) 2 in SQ1, (2) 2 in SQ3, (2) 2 in T10, (2) 2 in T15, (2) 2 in T27, (5) 2 in PH2, (5) 2 in SQ2, (5) 2 in T20, (5) 2 in T25, (6) 1 in PH2, (6) 1 in SQ2, (6) 1 in T20, (6) 1 in T25
Series
SHOCKWAVE(TM)
Number of Nutsetters Included
2
For Tool Type
Impact
Head Style
Hex, Phillips, Slotted, Square, Torx(R)
Set / Individual
Set

Description

Shockwave Impact Driver Bits are engineered to be the Most Durable, Best Fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the fit over the life of the bit. The Shockzone is optimized for each tip type and length of driver bit to absorb peak torque and prevent breaking. The Custom Alloy76 has a customized steel and heat treatment per tip type to extend the life of the driver bits, providing up to 50X life vs. competitive impact driver bits. Shockwave driver bits are built to deliver extreme durability for the most demanding applications.


  • Wear Guard TipTM protects fit over the life of the bit
  • Optimized ShockzoneTM absorbs peak torque and prevents breaking
  • Custom Alloy76TM Steel is engineered to extend bit life
  • ShockzonesTM are optimized in both length and width per tip type for best performance across tip types.
  • Laser hardening at the tip creates an outer protective shield for improved wear resistance.
  • Customized geometry and heat treatment per tip type for best performance across tip types
  • Up to 50X Life vs other impact bits
  • Laser etched size for easy identification
  • Designed for use with Impact Drivers and Drill Drivers

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.