100' Polyester Fish Tape w/ Flexible Metal Leader
Mfr # 48-22-4195
Zoro # G6432038
product price: $119.97
/ea
Free Shipping & Returns
Key Features
Features
Anti-Catch Tip, Easiest Fishing, Flexible Metal Leader, High Flexibility Polyester Tape, High Flexibility Tape for Easier Feeding, Low Friction Case, More Durable Tape, Multi-Position Handle, Square Inner Grip, Triple Strand Design, Triple Strand Design Won't Kink
Tape Material
Polyester
Color
Gray/Red
Material
Polyester
Handle Type
No Handle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-4195
Zoro #
G6432038
UPC #
045242509942
Country of Origin
Taiwan, Province of China
Dimensions
Length
100 ft.
Tape Length
100 ft
Tape Width
13 1/5 in
Details
Item
100' Polyester Fish Tape w/ Flexible Metal Leader
Features
Anti-Catch Tip, Easiest Fishing, Flexible Metal Leader, High Flexibility Polyester Tape, High Flexibility Tape for Easier Feeding, Low Friction Case, More Durable Tape, Multi-Position Handle, Square Inner Grip, Triple Strand Design, Triple Strand Design Won't Kink
Tape Material
Polyester
Includes
(1) Lighted Tip Accessory
Color
Gray/Red
Material
Polyester
Handle Type
No Handle
Tool Weight
4.8 lb
Case Winding Type
Rewinding Tape
Description
Fish Tape, Tape End Style Leader, Tape Length 100 ft, Tape Material Polyester, Tape Shape Spiral, Case Winding Type Internal Rotating, Tape Diameter 7/32 in, Tape Tensile Strength Not Applicable, Case Diameter 13 in, Voltage Rating Not Applicable, Case Style Winder Slide, Features Anti-Catch Tip, Easiest Fishing Durable Tape, Flexible Metal Leader, High Flexibility, Low Friction Case, Multi-Position Handle, Square Inner Grip, Triple Strand Design, Tape Finish Polyester, Tape Width 23/100 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.