
100ft Extra Bold Large Capacity Chalk Reel
Mfr # 48-22-3910
Zoro # G6432153
product price: $32.97
/eaKey Features
Color
Red/Black
Material
Plastic, Metal Handle
Line Length (Ft.)
100 ft.
Gear Ratio
0.167361111
Product Type
Large Capacity Chalk Reel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
48-22-3910
Zoro #
G6432153
UPC #
045242005352
Country of Origin
Viet Nam
Dimensions
Line Length (Ft.)
100 ft.
Length
7
Height
8
Width
4
Line Length
100 ft
Details
Item
Chalk Reel
Color
Red/Black
Material
Plastic, Metal Handle
Gear Ratio
0.167361111
Product Type
Large Capacity Chalk Reel
Weight
1.12
Description
Chalk Line Reel, Case Color Red, Case Material Plastic, Door Type Turn Cap, Fill Weight 18 oz, Gear Ratio 4:1, Included Chalk Color Not Applicable, Included Chalk Permanence Not Applicable, Included Chalk Size Not Applicable, Includes Viewing Window No, Line Construction Not Applicable, Line Length 100 ft, Product Type Chalk Line Reel, Replacement Chalk Line Access Disassembly Required
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.