Zoro Homepage

10:1 Infrared Temp-Gun

  • Mfr # 2267-20NST

  • Zoro # G2014601


product price: $249.00
/ea
Free Shipping & Returns

Key Features

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Temp. Range (F) - Infrared
-22 Degrees to 752 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-2.0%
Temp. Accuracy (C) - Infrared
+/-2.0% of Reading
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2267-20NST
Zoro #
G2014601
UPC #
045242351954
Country of Origin
United States

Dimensions

Focus Spot Size and Distance - Infrared
1 in @ 10 in
Manufacturers Warranty Length
5 yr
Focus Spot Size and Distance
1" @ 10"
Battery Size
9V
Manufacturer Warranty Length
5 yr

Details

Item
Infrared Thermometer
Temp. Range (F) - Infrared
-22 Degrees to 752 Degrees
Emissivity
Fixed 0.95
Temp. Accuracy (F) - Infrared
+/-2.0%
Temp. Accuracy (C) - Infrared
+/-2.0% of Reading
Laser Sighting
Single Dot
Calibration Certificate Included
Yes
Data Logging - Instrument
No
Display - IR Camera
LCD
Temp. Range (F)
-22 Degrees to 752 Degrees F
Repeatability
+/-0.8% of Reading or +/-1 Degrees C
Calibration Certificate
NIST
Operating Temp. Range
32 Degrees to 122 Degrees F
Temperature Alarm - Thermometer
High, Low
Alarm Indication
Visual
Standards
Class II Laser, FCC
Alarm
High/Low
Memory - Instrument
Avg., Dif., Max., Min
Includes
(1) 9V Battery, Manual, NIST Certification
Display
LCD
Spectral Response - Infrared
8.0 to 14.0um
Special Features
Premium LCD for Clearest Readings, Simplified Buttons and Set Up, 7-Point Reinforced Housing, Raised Over-Molding Protect Lens and Screen From Direct Impact, Survives 6 ft Drop
Response Time
500 msec
Data Hold
Yes
Laser Sighting - Infrared
Single Dot
Temp. Range (C) - Infrared
-30 Degrees to 400 Degrees
Trigger
Yes
Memory
Max/Min/Avg/Dif
Resolution
0.1 Degrees F/C
Accuracy
+/-2.0%
Battery Type
Alkaline (9V)
Temp. Range (C)
-30 Degrees to 400 Degrees C
Item - Infrared Thermometer
Infrared Thermometer
Spectral Response
8.0 to 14 uM
Data Logging
No
Environmental Applications - Air Conditioners and Heat Pumps
Non-Medical
Features
Clear Button Functions, Fully Bumpered Nose, Overmolded Grip, Shielded Lcd Survives 6 ft Drops
Digital Display Screen Type
LCD
Accuracy Degrees F
+/-2.0% of Reading
Alert Type
Sound
Maximum Temperature Measured Degrees F
752 Degrees F
Minimum Temperature Measured Degrees C
-30 Degrees C
Maximum Emissivity Setting
0.95
Distance To Spot Ratio
10:1
Battery Run Time
12 hr
Minimum Emissivity Setting
0.95
Minimum Operating Temperature Degrees F
0 Degrees F
Intrinsic Safety
Not Specified Intrinsically Safe
Testing Functions
Average, Difference, Maximum Temperature, Minimum Temperature
Minimum Temperature Measured Degrees F
-22 Degrees F
Number of Batteries Required
1
Resolution Degrees F
0.1 Degrees F
Maximum Operating Temperature Degrees F
122 Degrees F
Battery Chemistry
Alkaline
Emissivity Adjustability
Fixed
Laser Sighting Type
Single Dot
Temperature Alerts
High Temperature, Low Temperature
Accuracy Degrees C
+/-2.0% of Reading
Secondary Measuring Method
No Secondary Measuring Method
Body Style
Full Size
Maximum Temperature Measured Degrees C
400 Degrees C
Calibration Certificate Type
NIST
Mounting Style
Handheld Only
Resolution Degrees C
0.1 Degrees C
Includes Work Light
No Work Light Included
Batteries Included
Yes
Battery Voltage
9V

Description

Infrared Thermometer, Laser Sighting Type Single Dot, Secondary Measuring Method No Secondary Measuring Method, Emissivity Adjustability Fixed, Distance To Spot Ratio 10:1, Alert Type Sound, Field of View Not Applicable, Minimum Emissivity Setting 0.95, Maximum Emissivity Setting 0.95, Minimum Temperature Measured Degrees F -22 Degrees F, Maximum Temperature Measured Degrees F 752 Degrees F, Minimum Operating Temperature Degrees F 0 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.