Zoro Homepage
This item is Discontinued.
Milwaukee Tool 10.5mm COBALT RED HELIX? Bit 48-89-2524

10.5mm COBALT RED HELIX? Bit (Discontinued)

  • Mfr # 48-89-2524
  • Zoro # G502716864
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-89-2524
Zoro #
G502716864
UPC #
45242519545
Country of Origin
Unknown

Dimensions

Length
5.2 in
Length Type
Jobber
Flute Length
3.43 in
Minimum Chuck Size Required
1/2 in
Shank Diameter
0.41 in
Bit Diameter
0.41 in
Drill Diameter
0.413 in

Details

Finish
Bright
Number of Pieces
1
Bit Material
Cobalt
Cutting Direction
Right Hand
Bit Type
Twist
Drill Point Angle
135 Degrees
Recommended Safety Equipment
Safety Glasses
Series
Red Helix
Drill Point Design
Split
Single/Double Ended
Single

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.