Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10mm HollowCore(TM) Magnetic Nut Driver

  • Mfr # 48-22-2566

  • Zoro # G514923076


product price: $13.99
/ea

Key Features

Number of Pieces
1
Handle Type
Tri-Lobular
Overall Length
7 1/2 in
Corrosion Resistant
Yes
Shank Length
76 3/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-2566
Zoro #
G514923076
UPC #
045242671045
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 1/2 in
Shank Length
76 3/16 in
Tip Size
10 mm
Hex Size
10 mm
For Fastener Size
10 mm

Details

Number of Pieces
1
Handle Type
Tri-Lobular
Corrosion Resistant
Yes
Shank Material
Forged Steel
Handle Material
Plastic
Item
Nut Driver
Shank Finish
Chrome
Non-Magnetic
No
Fastener Holding
Yes
Measurement Type
Metric
Magnetized Tip
Yes
Replaceable Shank Capable
Fixed Shank
Includes Magnetized Tip
Magnetized Tip Included
Series
HollowCore(TM)
Bolt Clearance
10 mm
Grip Style
Cushion
Includes Ratcheting
Ratcheting Not Included
Shank Shape
Hex
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
Includes Fastener-Holding
Magnetic
Tether Status
Not Tether Capable
ESD Safety
Not ESD Safe
Handle Shape
Tri-Lobular

Description

Magnetic Nut Driver 10mm

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.