Zoro Homepage

10mm INSIDER Box Ratchet 6 Point Socket

  • Mfr # 49-16-1610

  • Zoro # G210039910


product price: $10.99
/ea

Key Features

Overall Length
1 41/64 in
SAE or Metric
Metric
Number of Points
6
Finish
Black Oxide
Material
High Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-16-1610
Zoro #
G210039910
UPC #
045242771530
Country of Origin
China

Dimensions

Size
10mm
Overall Length
1 41/64 in
Width
0.63 in
Socket Size
10 mm
Socket Depth
Short

Description

Impact Socket, Socket Size 10 mm, 6-Point, High Carbon Steel, Black Oxide, Short, Power, Drive Size Not Applicable, SAE/Metric, Bolt Clearance 9/16 in, Standards ASME

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.