Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Deep Well Socket Set Metric 10 Pieces 10 mm to 19 mm , Chrome

  • Mfr # 48-22-9505

  • Zoro # G7748200


product price: $45.97
/ea

Key Features

Drive Size
3/8 in
Number of Pieces
10
Includes
(10) Metric Sockets, Socket Rail
Finish
Chrome
Includes Flex Sockets
Flex Sockets Not Included
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9505
Zoro #
G7748200
UPC #
045242598052
Country of Origin
China

Dimensions

Drive Size
3/8 in
Container Length
10 3/4 in
Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm
Socket Depth
Deep
Container Width
1 1/2 in
Socket Size Range
10 mm to 19 mm
Container Height
3 in
Deep Socket Style/Size
(10) 6-Point
Deep Socket Size
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm

Details

Item
Deep Well Socket Set
Number of Pieces
10
Includes
(10) Metric Sockets, Socket Rail
Finish
Chrome
Includes Flex Sockets
Flex Sockets Not Included
Insulated
No
Impact Rated
No
Non-Sparking
No
Tether Ready
No
Container Type
Rail
Includes Wrenches
No
Number of Flex Sockets
0
Includes Deep Sockets
Deep Sockets Included
Measurement Type
Metric
Socket Shape
6-Point
Flex Socket Count/Style
0
Drive Type
Metric
Container Features
Socket Rail
Includes Socket Bits
Socket Bits Not Included
Number of Deep Sockets
10
Includes Drive Tools
No
Sockets Included
10 mm, 11 mm, 12 mm, 13 mm, 14 mm, 15 mm, 16 mm, 17 mm, 18 mm, 19 mm Deep Sockets
Product Type
Deep Well Socket Set
Number of Standard Sockets
0
Includes Standard Sockets
Standard Sockets Not Included
Includes Insulation
Not Insulated
Includes Non-Marring
Non-Marring Not Included
Tether Status
Not Tether Capable
Includes Locking
Locking Not Included
Fastener-Holding Type
Friction
Impact Rated Status
Not Impact Rated
Includes Torx Sockets
Torx Sockets Not Included

Description

Deep Well Socket Set, Standard Socket Count/Style Not Applicable, Deep Socket Count/Style (10) 6-Point, Deep Socket Style/Size (10) 6-Point, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, Metric, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.