Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

3/8 in Drive Standard Socket Set SAE 10 Pieces 5/16 in to 7/8 in , Chrome

  • Mfr # 48-22-9403

  • Zoro # G7748219


product price: $35.97
/ea

Key Features

Drive Size
3/8 in
Number of Pieces
10
Includes
(10) SAE Sockets, Socket Rail
Finish
Chrome
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/16 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-9403
Zoro #
G7748219
UPC #
045242598021
Country of Origin
China

Dimensions

Drive Size
3/8 in
Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/16 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in, 9/16 in
Socket Depth
Standard
Socket Size Range
5/16 in to 7/8 in
Container Length
10 3/4 in
Container Height
1 3/4 in
Container Width
1 1/2 in
Standard Socket Size
1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/16 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in Standard Sockets, 9/16 in
Standard Socket Style/Size
(10) 6-Point

Details

Item
Standard Socket Set
Number of Pieces
10
Includes
(10) SAE Sockets, Socket Rail
Finish
Chrome
Number of Flex Sockets
0
Includes Deep Sockets
Deep Sockets Not Included
Container Type
Rail
Includes Flex Sockets
Flex Sockets Not Included
Insulated
No
Number of Deep Sockets
0
Includes Drive Tools
No
Tether Ready
No
Container Features
Socket Rail
Drive Type
SAE
Includes Wrenches
No
Sockets Included
1/2 in, 11/16 in, 13/16 in, 3/4 in, 5/16 in, 3/8 in, 5/8 in, 7/16 in, 7/8 in Standard Sockets, 9/16 in
Socket Shape
6-Point
Flex Socket Count/Style
0
Non-Sparking
No
Measurement Type
SAE
Impact Rated
No
Includes Socket Bits
Socket Bits Not Included
Product Type
SAE Sockets
Number of Standard Sockets
10
Includes Standard Sockets
Standard Sockets Included
Includes Torx Sockets
Torx Sockets Not Included
Includes Non-Marring
Non-Marring Not Included
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Impact Rated Status
Not Impact Rated
Includes Locking
Locking Not Included
Includes Insulation
Not Insulated

Description

Standard Socket Set, Standard Socket Count/Style (10) 6-Point, Standard Socket Style/Size (10) 6-Point, Deep Socket Count/Style Not Applicable, Flex Socket Count/Style 0, Hand, Drive Size 3/8 in, SAE, 6-Point, Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.