Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10pk Cooling Microfiber Towel

  • Mfr # 48-73-4541B

  • Zoro # G211058101


product price: $112.97
/pk 10, $11.30/ea
Free Shipping & Returns

Key Features

Color
Blue
Material
Microfiber
Size
Universal
Pattern
Snowflake
Overall Length
8 1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-4541B
Zoro #
G211058101
UPC #
045242812967
Country of Origin
China

Dimensions

Size
Universal
Overall Length
8 1/4 in
Overall Width
8 33/100 in

Details

Item
Cooling Towel
Color
Blue
Material
Microfiber
Pattern
Snowflake
Cooling Method
Water Emersion
Ultraviolet Protection Factor
50
Soaking Time
30 sec
Maximum Cooling Time
Up to 4 hr
Cleaning and Care Instructions
Machine Wash
Closure Type
No Closure
Wet/Dry Use
Wet

Description

Cooling Towel, Material Microfiber, Color Blue, Cooling Method Water Emersion, Maximum Cooling Time Up to 4 hr, Overall Length 8 1/4 in, Overall Width 8 33/100 in, Pattern Snowflake, Closure Type No Closure, Cleaning and Care Instructions Machine Wash, Size Universal, Soaking Time 30 sec, Ultraviolet Protection Factor 50, Wet/Dry Use Wet, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.