Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10pk Mirrored Eye Visor Replacement Lenses

  • Mfr # 48-73-1462

  • Zoro # G812483456


product price: $399.97
/pk 10, $40.00/ea
Free Shipping & Returns

Key Features

Color
Silver
Visor Color
Silver
Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Dielectric Protection
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1462
Zoro #
G812483456
UPC #
045242874057
Country of Origin
Taiwan, Province of China

Dimensions

Visor Height
4 3/8 in
Visor Width
8 1/8 in

Details

Item
Face Shield Visor
Color
Silver
Visor Color
Silver
Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3 Rated
Features
Pivoting Visor Angle, Secure Locking Captive Slide
Includes
(10) Clear Replacement Lenses
Application
General Purpose
Visible Light Scale Protection
L2.5
Provides UV Protection
No
Includes Anti-Fog Visor Coating
Yes
Compatible with Series
BOLT(TM)
Minimum Operating Temperature
23 Degrees F
Includes No Visor Coatings
No
Maximum Operating Temperature
131 Degrees F
Includes Scratch-Resistant Visor Coating
Yes
Compatible with Brand
Milwaukee(R)
Photochromatic Visor
No
Metal Detectable
No
Reusability
Reusable
X-Ray Detectable
Yes
Includes Anti-Static Visor Coating
No
Lens/Visor Features
Reusable
Lens Coating
fog-free interior coating and an anti-scratch exterior hard coating

Description

The MILWAUKEE® Eye Visor Lenses are designed to give you your best fit and compatibility with headlamps. These ANSI/ISEA Z87.1 (+) - 2020 eye visor lenses are classified as spectacles and can be used in place of safety glasses. Each visor lens is treated with a fog-free interior coating and an anti-scratch exterior hard coating for longer product lifetimes. The mount is sold separately. These visor lenses are compatible with the BOLTTM System which allows users to Secure Attachments Simultaneously.


  • • Best Fit, Easy Headlamp Use
  • • More Comfortable Pivoting Visor Angle
  • • Raise & Lower with Headlamp Mounted
  • • Lasting Fog-Free Interior Coating
  • • BOLTTM - Secure Accessories Simultaneously
  • • Includes 10 Clear Replacement Lenses
  • • ANSI/ISEA Z87.1 (+) - 2020 & CSA Z94.3 Rated
  • • Third-Party tested & certified
  • • High-Impact Polycarbonate Lens

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.