Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

10pk Mirrored Face Shield Replacement Lenses (Helmet & Hard Hat Frame)

  • Mfr # 48-73-1437

  • Zoro # G112845657


product price: $509.97
/pk 10, $51.00/ea
Free Shipping & Returns

Key Features

Visor Color
Silver
Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3 Rated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-73-1437
Zoro #
G112845657
UPC #
045242874088
Country of Origin
Taiwan, Province of China

Dimensions

Visor Width
11 in
Visor Height
9 in

Details

Item
Face Shield Visor
Visor Color
Silver
Visor Material
Polycarbonate
For Use With
Hard Hat, Safety Helmet
Dielectric Protection
No
Standards
ANSI/ISEA Z87.1 (+) - 2020, CSA Z94.3 Rated
Features
180 Degrees Field of View, Secure Locking Detents
Includes
(10) Clear Dual Coat Replacement Shields
Photochromatic Visor
No
Compatible with Series
BOLT(TM)
Provides UV Protection
No
Reusability
Reusable
Includes No Visor Coatings
No
Metal Detectable
No
Compatible with Brand
Milwaukee(R)
Includes Anti-Fog Visor Coating
Yes
Application
General Purpose
Includes Scratch-Resistant Visor Coating
Yes
Visible Light Scale Protection
L2.5
Minimum Operating Temperature
23 Degrees F
Maximum Operating Temperature
131 Degrees F
X-Ray Detectable
Yes
Includes Anti-Static Visor Coating
No
Lens/Visor Features
Reusable
Lens Coating
Anti-Scratch Exterior Hard Coating
Material
Polycarbonate
Color
Silver

Description

Ten PK MIRROR Rplc SHIELDUNIVRSL

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.