11 pc.. HOLE DOZER Automotive Bi-Metal Hole Saw Kit

  • Mfr # 49-22-4084

  • Zoro # G901817599


product price: $99.97
/ea
Free Shipping & Returns

Key Features

Tooth Material
Bi-Metal
Number of Pieces
11 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 1-1/2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9617), (1) 1-1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9611), (1) 2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9624), (1) 2-1/2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9631), (1) 2-1/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9628), (1) 2-1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9626), (1) 3/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9605), (1) 7/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9607), (1) High Speed Steel Pilot Bit 1/4 in x 3 1/2 in(49-56-8010), (1) Large Thread Quick Change Arbor, 3/8 in Shank(49-56-7250), (1) Small Thread Arbor, 3/8 in Shank(49-56-7010)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
49-22-4084
Zoro #
G901817599
UPC #
045242610877
Country of Origin
United States

Dimensions

Shank Size
3/8 in, 7/16 in
Pilot Drill Size
1/4 in dia x 3 1/2 in L
Thread Size
5/8"-18
Saw Size Range
3/4 in to 2 1/2 in
Hole Saw Sizes (Hole Saws)
3/4 in, 7/8 in, 1 1/8 in, 1 1/2 in, 2 in, 2 1/8 in, 2 1/4 in, 2 1/2 in
Pilot Drill Diameter
1/4 in
Pilot Drill Length
3 1/2 in
Hole Saw Size - Maximum
2 1/2 in
Hole Saw Size - Minimum
3/4 in

Details

Tooth Material
Bi-Metal
Number of Pieces
11 pc.
Arbor Design
Built-In Arbor
Impact Rated
Not Impact Rated
Includes
(1) 1-1/2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9617), (1) 1-1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9611), (1) 2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9624), (1) 2-1/2 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9631), (1) 2-1/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9628), (1) 2-1/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9626), (1) 3/4 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9605), (1) 7/8 in Hole Dozer(TM) Bi-Metal Hole Saw(49-56-9607), (1) High Speed Steel Pilot Bit 1/4 in x 3 1/2 in(49-56-8010), (1) Large Thread Quick Change Arbor, 3/8 in Shank(49-56-7250), (1) Small Thread Arbor, 3/8 in Shank(49-56-7010)
Teeth per Inch
3.5
Item
Hole Saw Kit
Number of Hole Saws
8
Primary Material Application
General Purpose
Number of Hole Cutters
0
Application
General Purpose
For Workpiece Material
General Purpose

Description

The MILWAUKEE® 11-Piece HOLE DOZERTM Automotive Hole Saw Kit features a new 3.5 TPI tooth design that offers users the longest life in metal applications. These HOLE DOZERTM Bi-Metal Hole Saws feature the industry's only Lifetime Tooth Break Warranty and can take on all general-purpose applications, making them the most durable hole saws. Our ALL-ACCESS SLOTS solve the frustration of plug removal, making users more productive with less downtime between holes. The new slot design also gives users increased pilot visibility for accurate placement and faster chip ejection keeping their cut cool. HOLE DOZERTM Thermoset Coating allows for faster cutting and is optimized for cordless tools, delivering users 25% more holes per charge. Milwaukee® HOLE DOZERTM Bi-Metal hole saws are proudly made in the USA. The included Milwaukee® Hole Saw Case offers enhanced customization capability thanks to the interchangeable pegs. Store arbors, pilot bits, and more in the removable accessory box or remove it to create more space for hole saw storage. Each Milwaukee® Hole Saw Case boasts a reinforced grid design on both top and bottom plus heavy-duty latches, allowing for hole saws to be securely stored within this durable, hard case design. The Milwaukee® Small Hole Saw Case is optimized to fit securely in PACKOUTTM Organizers.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.