Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

11" TORQUE LOCK Locking C-Clamp Swivel Jaws

  • Mfr # 48-22-3521

  • Zoro # G8509331


product price: $29.97
/ea

Key Features

Max. Opening
4 in
Throat Depth
4 in
Overall Length
11"
Material
Steel
Finish
Copper plated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-22-3521
Zoro #
G8509331
UPC #
045242325054
Country of Origin
Taiwan, Province of China

Dimensions

Throat Depth
4 in
Overall Length
11"
Jaw Width
3 in
Overall Clamp Length
11 in
Nominal Clamp Size
11 in
Throat Depth1
4 in

Details

Max. Opening
4 in
Material
Steel
Finish
Copper plated
Features
Torque Lock: Faster Setup and Easy Release; Swivel Jaws: Pads Provide Surface Stabilization and Protects Work Surface from Damage; Rust Protection: Increases tool life by reducing corrosion; Limited Lifetime Warranty
Number of Pieces
1
Includes
(1) 11" TORQUE LOCK Locking C-Clamp Swivel Jaws
Locking Clamp Product Grouping
Locking C-Clamps
Locking Mechanism
One Handed
Screw Mechanism
Torque Lock(TM)
Swivel Pad
Yes
Item
Locking C-Clamp
Jaw Type
Swivel Pad
Tether Capable
Tethered
Clamping Force
Not Rated
Characteristics
Quick Setup and Release of Tool, Rust Production, Limited Lifetime Warranty
Tether Style
Tether Capable
Release Mechanism
One-Handed Control
Jaw Opening - Maximum
4 in
Screw Mechanism1
Torque Lock
Body Material
Alloy Steel
Clamp Type
C-Clamp
Includes Swivel Pad
Yes
Body Finish
Chrome-Plated

Description

11-inch TORQUE LOCK Locking C-Clamp Swivel Jaws provides you with faster tool setup and more locking force. The locking clamp's thumb screw provides you with a more convenient geometry for hand force while providing clearance to generate more torque with the unique screwdriver through-hole design. The c-clamp's hardened jaws give you increased gripping power and they are made of forged alloy steel for maximum durability, perfect for the toughest of job sites. We stand behind product and offer a MILWAUKEE Limited Lifetime Warranty with all locking tools.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.