Zoro Homepage

11/16 in. x 24 in. SHOCKWAVE Lineman's Impact Auger Bit

  • Mfr # 48-13-6805

  • Zoro # G4233599


product price: $59.99
/ea

Key Features

Overall Length
24 in
Shank Size
7/16 in
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
48-13-6805
Zoro #
G4233599
UPC #
045242503513
Country of Origin
China

Dimensions

Overall Length
24 in
Bit Dia.
11/16"
Shank Size
7/16 in
Drill Bit Size
11/16 in
Shank Hex Size
7/16 in
Maximum Drilling Depth
21 in

Details

Item
Auger Drill Bit
Drill Bit Material
Carbon Steel
Finish - Machining
PTFE
Cutting Direction
Right Hand
For Use With
Handheld Drills and Drill Presses
Number of Pieces
1
Measurement System
Fractional Inch
Decimal Equivalent
0.6875
Drill Style
Auger
Shank Type
Hex
Primary Material Application
Wood
Auger Style
Pole Auger
Sub Brand
Shockwave(TM)
Dual Auger
No

Description

Pole Auger, Auger Drill Bit, 11/16 in, 24 in Overall Length, Hex, PTFE, Shank Hex Size 7/16 in, Maximum Drilling Depth 21 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.